Motion
HPVA-76-1
Cam Follower - 110 mm Roller Dia., 44 mm Roller Width, 76 mm Point Dia., Open
MI ITEM #02646764
MFR #HPVA-76-1
Price$395.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 110 mm Roller Dia., 44 mm Roller Width, 76 mm Point Dia., Open
MI ITEM #02646764
MFR #HPVA-76-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$395.11/each

Specifications

Dimensions

  • Groove Angle
    90 °
  • Point Diameter  
    76 mm
  • Roller Diameter  
    110 mm
  • Roller Width  
    44 mm
  • Weight
    4.87 lbs
  • Width To Groove Center
    23 mm

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • Lubrication Hole Location
    None
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    63480 N
  • Radial Static Load Capacity
    88960 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • UPC_NO
    622424962551

Overview

Mfr description
HPVA-76 LOAD RUNNER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought