Motion
655-8219-001

WARNER
655-8219-001

OT18FF-DPTN-0040-CL Fixed Focus Photoelectric Sensor -
MI ITEM #02646935
MFR #655-8219-001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
655-8219-001

OT18FF-DPTN-0040-CL Fixed Focus Photoelectric Sensor -
MI ITEM #02646935
MFR #655-8219-001

Mfr description
655-8219-001 LIMIT-SWITCH
  • 18mm diameter cylindrical plastic housing
  • Self-contained with 6.5 ft. cable
  • IP 67/NEMA 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Output Current
    200 mA

Details

  • Additional Details
    This series of 18mm plastic tubular sensors provides the user with a self-contained DC low voltage sensor with NPN or PNP output. Programmable light activated/dark activated output. Modes of sensing include: Through-Beam, Retro reflective, Polarized Retro reflective, Diffuse Reflective and Fixed Focus types.
  • Cable
    6.5 ft cable included
  • Connection
    Integral Cable
  • Construction Type
    M18 x 1 Threaded Cylindrical Housing
  • Features & Benefits
    • 18mm diameter cylindrical plastic housing• Self-contained with 6.5 ft. cable• IP 67/NEMA 4• LED indication of output• Temperature range –20°C to +70°C (–4°F to +158°F)• 10–36 VDC input voltage• No-load supply current ²15 mA (Emitter ²20 mA)• Reverse polarity protection• Short circuit protected• 200mA switching current• Voltage drop ²2 VDC• Hysterisis ²15%• Repeat accuracy ²10%• Switching frequency 500 Hz
  • Housing Material
    Thermoplastic
  • Input Voltage
    10-36 V dc
  • Manufacturer Catalog
  • Max Cycle Rate
    500 Hz
  • Mounting Bracket
    7125-101-001 (Sold Separately)
  • NEMA Design Class
    NEMA 4
  • Output Mode
    NC/NO - (Normally Closed/Normally Open) Open Collector NPN
  • Product Type
    Photoelectric Sensors
  • Protection Class
    IP 67
  • Reflective Disc
    610-8002-001 (Sold Separately)
  • Sensing Principle
    Fixed Focus Sensor
  • Sensing Range
    1.57 in
  • Series
    OT18 Series
  • Switching Function
    NPN-(LA/DA) Light Dark Activated
  • Temperature Range
    -4 to +158 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)