Motion
22006
C Clamp - Heavy Duty, 0 in Minimum Opening, 8 in Maximum Opening, Standard Throat Style, 3-1/4 in Throat Depth
MI ITEM #02647090
MFR #22006
Price$119.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Clamp - Heavy Duty, 0 in Minimum Opening, 8 in Maximum Opening, Standard Throat Style, 3-1/4 in Throat Depth
MI ITEM #02647090
MFR #22006

Mfr description
22006 540A-8 C-CLAMP-8IN(TEXT)
  • Rugged ductile iron frames are designed for maximum clamping pressure
  • Black oxide coating on spindles and pads helps them to resist corrosion
  • High-quality steel pad is built to last and provide firm gripping action on angular surfaces
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.03/each

Specifications

Dimensions

  • Maximum Clamping Pressure
    2750 lb
  • Screw Diameter
    3/4 in
  • Throat Depth
    3-1/4 in

Details

  • Application Strength
    Heavy Duty
  • Body Finish/Coating
    Black Oxide
  • Body Material
    Cast Iron
  • Color
    Black
  • Maximum Opening Capacity
    8 in
  • Minimum Opening Capacity
    0 in
  • Screw Finish/Coating
    Black Oxide
  • Throat Depth Style
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)