Motion
5202 ZZ
Angular Contact Bearing - 15 mm Bore, 35 mm OD, 0.6250 in Width, Double Shielded, Without Snap Ring
Mi Item #02647098
MFR #5202 ZZ
Price$47.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 15 mm Bore, 35 mm OD, 0.6250 in Width, Double Shielded, Without Snap Ring
Mi Item #02647098
MFR #5202 ZZ

Mfr description
5202-ZZW BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.90/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    0.6250 in

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    5202-ZZW BEARING
  • Manufacturer Catalog Number
    1324
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106969266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)