Motion
QD30
Quiet Corded Earplug - Corded, No, 26 dB, Orange Plug Color
Mi Item #02647101
MFR #QD30
Price$1.46/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quiet Corded Earplug - Corded, No, 26 dB, Orange Plug Color
Mi Item #02647101
MFR #QD30

Mfr description
QD30 EAR PLUG, QUIET W/ CORD
  • Patented "no-roll" design is easy to handle and fit
  • Contoured shape comfortably matches contours of the ear canal
  • Smooth, non-irritating skin provides all-day comfort, easy to clean for long-term use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.46/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Band Color
    Orange
  • Cord Color
    Orange
  • Cord Material
    Polycord
  • Disposable
    No
  • Insertion Method
    Push-In Stem
  • Noise Reduction Rating Nrr
    26 dB
  • Package Quantity
    100
  • Plug Color
    Orange
  • Plug Material
    Foam
  • Plug Shape
    Bell
  • Product Line
    Quiet
  • Standards Met
    ANSI S3.19-1974, CSA Class AL, 29 CFR 1910.95 - OSHA
  • Style
    Reusable
  • UPC_NO
    033552005810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)