Motion
31853
Orange 85 .055 x .375 Flat 100'/30.5m Eagle Belting
MI ITEM #02647171
MFR #31853
Price$1.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Orange 85 .055 x .375 Flat 100'/30.5m Eagle Belting
MI ITEM #02647171
MFR #31853

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.52/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    11 mm
  • Overall Height  
    0.055 in
  • Overall Width  
    3/8 in

Details

  • Band Type
    Belt with Ends Joined
  • Color
    Orange
  • Cross Section
    .055" × .375"
  • Material
    Polyurethane
  • Standards Met
    FDA

Overview

Mfr description
1032121 ORANGE 85 .055 X .375 FLAT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought