Motion
31855
Orange 85 .062" x .500 Flat 100'/30.5m Eagle Belting
Mi Item #02647172
MFR #31855
Price$2.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Orange 85 .062" x .500 Flat 100'/30.5m Eagle Belting
Mi Item #02647172
MFR #31855

Mfr description
1032126 ORANGE 85 .062 X .500 FLAT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.66/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    13 mm
  • Overall Height  
    0.062 in
  • Overall Width  
    1/2 in

Details

  • Band Type
    Belt with Ends Joined
  • Color
    Orange
  • Cross Section
    .062" × .5"
  • Material
    Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)