Motion
31877
Orange 85 .062" x 2.00 Flat 100'/30.5m Eagle Belting
MI ITEM #02647175
MFR #31877
Price$6.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Orange 85 .062" x 2.00 Flat 100'/30.5m Eagle Belting
MI ITEM #02647175
MFR #31877

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.63/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    13 mm
  • Overall Height  
    0.062 in
  • Overall Width  
    2 in

Details

  • Band Type
    Belt with Ends Joined
  • Color
    Orange
  • Cross Section
    .062" × 2"
  • Material
    Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Standards Met
    FDA

Overview

Mfr description
1032160 ORANGE 85 .062 X 2.00 FLAT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought