Motion
31879
Orange 85 .090 x 2.00 Flat 100'/30.5m Eagle Belting
MI ITEM #02647184
MFR #31879
Price$8.46/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Orange 85 .090 x 2.00 Flat 100'/30.5m Eagle Belting
MI ITEM #02647184
MFR #31879

Mfr description
1032163 ORANGE 85 .090 X 2.00 FLAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.46/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    18 mm
  • Overall Height  
    0.09 in
  • Overall Width  
    2 in

Details

  • Band Type
    Belt with Ends Joined
  • Color
    Orange
  • Cross Section
    .090" × 2"
  • Material
    Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Standards Met
    FDA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)