Motion
5/16X25FT WW VACUUM TUBING

GATES RUBBER CO
5/16X25FT WW VACUUM TUBING

Industrial Hose - 5/16 in Inner Diameter, 25 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 25 ft Length
Mi Item #02647229
MFR #5/16X25FT WW VACUUM TUBING
Price$47.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5/16X25FT WW VACUUM TUBING

Industrial Hose - 5/16 in Inner Diameter, 25 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 25 ft Length
Mi Item #02647229
MFR #5/16X25FT WW VACUUM TUBING

Mfr description
27050 WIPER/VACUUM TUBING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.91/each

Specifications

Dimensions

  • Length
    25 ft
  • Minimum Bend Radius
    2.5 in
  • Nominal Hose Inner Diameter  
    5/16 in
  • Nominal Hose Outer Diameter  
    0.50 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM Rubber
  • Description
    RECOMMENDED FOR: Ideal for windshield washer systems and vacuum–operated accessories.
  • Harmonization Code
    4009.11.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    257 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    None
  • Tube Color
    Black
  • Tube Material
    EPDM Rubber
  • UPC_NO
    072053409987
  • Working Pressure
    25 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)