Motion
32FLH-CAP
Code 62 Flange Cap - Steel Material
Mi Item #02647299
MFR #32FLH-CAP
Price$98.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Code 62 Flange Cap - Steel Material
Mi Item #02647299
MFR #32FLH-CAP

Mfr description
32FLH E/E CODE 62
  • For maintenance use only; Not to be used under pressure.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.60/each

Specifications

Dimensions

  • Dash Size
    32
  • End Size
    32
  • Flange Diameter
    2 in
  • Hose Dash Size
    32
  • SAE Size
    -32
  • Weight
    2.60 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Application
    Hydraulics
  • Coating
    Zinc-plated
  • Configuration
    Cap
  • Country of Origin
    US
  • End Type
    FLHCAP
  • Fitting Type
    Flange Cap
  • Manufacturer Catalog Number
    G60927-0032
  • Manufacturer Upc Number
    072053811797
  • Material
    Steel
  • Product Types
    Cap
  • Style
    Cap
  • Type
    Cap
  • UPC_NO
    072053811797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)