Motion
J000SL
Thickness & Feeler Gauge - Set, 12 in Blade Length, 0.0015 to 0.02 in Range, 12 Blades
Mi Item #02647424
MFR #J000SL
Price$31.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 12 in Blade Length, 0.0015 to 0.02 in Range, 12 Blades
Mi Item #02647424
MFR #J000SL

Mfr description
J000SL SET FEELER GA 12 BLADE LO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.77/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Blade Width
    1/2 in
  • Thickness
    0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.008 in, 0.01 in, 0.012 in, 0.014 in, 0.015 in, 0.02 in

Details

  • Blade Material
    Steel
  • Blade Type
    Straight
  • Imperial Or Metric
    Both
  • Individual Gauge Or Set
    Set
  • Measurement Range
    0.0015 to 0.02 in
  • Number Of Blades
    12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)