Motion
J07509L
Impact Socket - 9/16 in Socket, 3/4 in Drive, 6 PT, 3-1/4 in OAL, Imperial
Mi Item #02647425
MFR #J07509L
Price$32.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 9/16 in Socket, 3/4 in Drive, 6 PT, 3-1/4 in OAL, Imperial
Mi Item #02647425
MFR #J07509L

Mfr description
J07509L SZ 9/16",3/4"DRV,6PNT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.82/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    3-1/4 in
  • Socket Size
    9/16 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679360122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)