Overview
Mfr description
J07521-LT SZ 1-5/16",3/4"DRV,6PNT,
Specifications
- Drive Size3/4 in
- Measurement SystemImperial
- Socket Size1-5/16 in
- MaterialAlloy Steel
- Socket Points6 PT
- Overall Length3-1/4 in
- Shaft StyleStandard Deep
- UPC_NO662679360610
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data