Motion
J1200P-MASD

PROTO TOOLS
J1200P-MASD

Combination Wrench Set - 15 PC, Combination Type, Polished Chrome Finish, Flat Handle Style
Mi Item #02647437
MFR #J1200P-MASD
Price$579.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1200P-MASD

Combination Wrench Set - 15 PC, Combination Type, Polished Chrome Finish, Flat Handle Style
Mi Item #02647437
MFR #J1200P-MASD

Mfr description
J1200P-MASD SZ 7MM TO 32MM,12PNT,SET,15P
  • Satin finish provides corrosion resistance and a slip-resistant grip
  • 12 point box end allows for fine indexing, helping to improve speed and access (fits 4, 6 and 12 point fasteners)
  • Anti-slip design (ASD) open end—patented locking grooves help prevent the wrench from slipping off the fastener when turning. The arched surfaces are designed to spread the contact forces over a greater area. Loads are kept off the corners of the fastener which helps prevent fastener rounding.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$579.88/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    10-11/16 in, 11-27/64 in, 12-17/32 in, 13-5/16 in, 14-41/64 in, 15-35/64 in, 15-55/64 in, 16-59/64 in, 5-13/32 in, 5-29/32 in, 5-5/32 in, 7-45/64 in, 8-13/16 in, 9-35/64 in
  • Weight
    12.53 lbs
  • Wrench Sizes
    10 mm, 12 mm, 14 mm, 16 mm, 18 mm, 20 mm, 22 mm, 24 mm, 26 mm, 28 mm, 29 mm, 30 mm, 32 mm, 7 mm, 8 mm

Details

  • Additional Details
    Slip-Resistant
  • Finish Coating
    Polished Chrome
  • Handle Style
    Flat
  • Included Accessories
    Tool Roll
  • Material
    Steel
  • Measurement System
    Metric
  • Number Of Pieces
    15
  • UPC_NO
    662679073121
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)