Motion
J2575
Socket Bar Set - 1/2 in Drive, 17 in Length, Steel, Socket Bar Set
MI ITEM #02647447
MFR #J2575
Your Price$4.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Bar Set - 1/2 in Drive, 17 in Length, Steel, Socket Bar Set
MI ITEM #02647447
MFR #J2575

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.36/each(List $5.85)

Overview

Mfr description
J2575 SKT BAR 17 W/16 CLIPS 1/2

Specifications

  • Accessory Type
    Socket Bar Set
  • Drive Size
    1/2 in
  • Material
    Steel
  • Length/Diameter
    17 in
  • Manufacturer Upc Number
    662679005290
  • UPC_NO
    662679531218
  • Weight
    0.28 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text