Motion
33-212
Powerlock Tape Measure - 12 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Chrome Body Color, Metal Body Material
Mi Item #02647449
MFR #33-212
Price$22.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powerlock Tape Measure - 12 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Chrome Body Color, Metal Body Material
Mi Item #02647449
MFR #33-212

Mfr description
33-212 PWR LOCK,12'L BLADE,1/2"W BLADE,
  • Chrome plated ABS is durable and suitable for heavy-duty use
  • Mylar polyester film extends life of entire blade
  • Secure blade lock won't creep during measurements
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.04/each

Specifications

Dimensions

  • Blade Length
    12 ft
  • Blade Width
    1/2 in
  • Graduation
    1/16 in, 1/32 in
  • Weight
    0.38 lbs

Details

  • Action
    Locking
  • Additional Details
    Stud Center Markings at 19.2"
  • Blade Coating
    Mylar/Polyester
  • Blade Color
    Yellow
  • Body Color
    Chrome
  • Body Material
    Metal
  • Lock Type
    Button
  • Measurement System
    Imperial
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
  • UPC_NO
    076174332124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)