Motion
33-272
Powerlock Tape Measure - 12 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Chrome Body Color, Metal Body Material
Mi Item #02647450
MFR #33-272
Price$22.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powerlock Tape Measure - 12 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Chrome Body Color, Metal Body Material
Mi Item #02647450
MFR #33-272

Mfr description
33-272 CONTRACTOR GRD HD,12"L BLADE,
  • Die-cast metal case holds its own against rough handling
  • Entire blade coated with heavy-duty Mylar polyester film for unbeatable durability
  • Two-rivet, corrosion-resistant hook stands up to continuous use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.66/each

Specifications

Dimensions

  • Blade Length
    12 ft
  • Blade Width
    1/2 in
  • Graduation
    1/10 in, 1/16 in, 1/32 in, 1/50 in
  • Weight
    0.39 lbs

Details

  • Action
    Locking
  • Additional Details
    Belt Clip
  • Blade Coating
    Mylar/Polyester
  • Blade Color
    Yellow
  • Body Color
    Chrome
  • Body Material
    Metal
  • Lock Type
    Button
  • Measurement System
    Imperial
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
  • UPC_NO
    076174332728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)