Motion
J5244
Non-Impact Socket - Imperial, 3/8 in Drive Size, 11/16 in Socket Size, Standard Type, Polished Chrome Finish
MI ITEM #02647456
MFR #J5244
Your Price$16.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 11/16 in Socket Size, Standard Type, Polished Chrome Finish
MI ITEM #02647456
MFR #J5244

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$16.63/each(List $22.63)

Overview

Mfr description
J5244 SKT,DRAGLINK,BIT 11/16" X 120"FLAT

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    11/16 in
  • Finish Coating
    Polished Chrome
  • Overall Length
    1-1/8 in
  • UPC_NO
    662679162016
  • Shaft Style
    Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought