Motion
J7099
Socket Driver - Plain Grip Style, 3/8 in Drive Size, 5-1/2 in Overall Length
Mi Item #02647464
MFR #J7099
Price$43.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Driver - Plain Grip Style, 3/8 in Drive Size, 5-1/2 in Overall Length
Mi Item #02647464
MFR #J7099

Mfr description
J7099 3/8"DRV,HAND IMPACT DRIVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.09/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    5-1/2 in

Details

  • Flexible Shaft
    Rigid
  • Grip Style
    Plain
  • UPC_NO
    662679330200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)