Motion
J72142
Impact Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 3/8 in Drive Size, Flex Joint Shaft Style, Number of Sockets: 7 PC
MI ITEM #02647468
MFR #J72142
Price$210.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 3/8 in Drive Size, Flex Joint Shaft Style, Number of Sockets: 7 PC
MI ITEM #02647468
MFR #J72142

Mfr description
J72142 SZ 3/8" TO 5/8",3/8"DRV,6PNT,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$210.08/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-57/64 in, 1-63/64 in, 2-1/64 in, 2-5/64 in
  • Socket Sizes
    1/2 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in

Details

  • Additional Details
    Universal
  • Finish Coating
    Black Oxide
  • Included Accessories
    Socket Bar, Socket Clip
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    5
  • Number of Sockets
    7 PC
  • Shaft Style
    Flex Joint
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662679562915

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)