Motion
J7223M
Impact Socket - 23 mm Socket, 3/8 in Drive, 6 PT, 1-3/32 in OAL, Metric
Mi Item #02647471
MFR #J7223M
Price$11.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 23 mm Socket, 3/8 in Drive, 6 PT, 1-3/32 in OAL, Metric
Mi Item #02647471
MFR #J7223M

Mfr description
J7223M SZ 23MM,3/8"DRV,6PNT,STD LNG,IMPA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.85/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-3/32 in
  • Socket Size
    23 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679331054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)