Motion
J7474P
Impact Socket - 7/16 in Socket Size, 1/2 in Drive, 6 PT, Universal Joint Type
MI ITEM #02647477
MFR #J7474P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 7/16 in Socket Size, 1/2 in Drive, 6 PT, Universal Joint Type
MI ITEM #02647477
MFR #J7474P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J7474P SZ 7/16",1/2"DRV,6PNT,UNIV,IMPACT

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    7/16 in
  • Socket Points
    6 PT
  • Overall Length
    2.2500 in
  • Shaft Style
    Flex Joint
  • UPC_NO
    662679341596
  • Socket Type
    Universal Joint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text