Motion
T013046
Air Hammer Drill - Inline Handle, 4300 bpm Impact Rate
Mi Item #02647764
MFR #T013046
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Hammer Drill - Inline Handle, 4300 bpm Impact Rate
Mi Item #02647764
MFR #T013046

Mfr description
CP0456LESAR WELD FLUX CHIPPING HAMMER,43
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Size
    1/4 NPT in
  • Overall Length
    8.6 in
  • Tool Weight
    3-1/2 lb

Details

  • Air Consumption
    10 cfm
  • Chipping
    Chipping
  • Handle Style
    Inline
  • Impact Rate
    4300 bpm
  • Number Of Pieces
    1
  • Vibration Control
    Vibration Control
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)