Specifications
Dimensions
- Size10.2 (Diameter) x 178 mm
Details
- Accessory TypeChisel
- For Use WithCP174 Hammer, CP7110 Hammer, CP7111 Hammer, CP7150 Hammer, CP716 Hammer
- MaterialAlloy Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)