Overview
Mfr description
C119253 EXHAUST
Specifications
- Country of OriginUS
- Case IncludedNo
- Standards MetProp 65
- Manufacturer Catalog NumberC119253
- Manufacturer Upc Number15451177140
- UPC_NO15451177140
- Weight28 g, 0.9877 oz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data