Motion
T013046
1/8 Inch X19 Air Needle Scaler, Stroke 1 in / 25.4 mm, Bore Diameter 0.94 in / 23.8 mm - 4300 Blow Per Minute
MI ITEM #02648138
MFR #T013046
Price$1,063.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Inch X19 Air Needle Scaler, Stroke 1 in / 25.4 mm, Bore Diameter 0.94 in / 23.8 mm - 4300 Blow Per Minute
MI ITEM #02648138
MFR #T013046

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,063.70/each

Specifications

Dimensions

  • Overall Length
    8.6 in
  • Tool Weight
    3-1/2 lb

Details

  • Air Consumption
    10 cfm
  • Chipping
    Chipping
  • Handle Style
    Inline
  • Impact Rate
    4300 bpm
  • Number Of Pieces
    1
  • Vibration Control
    Vibration Control

Overview

Mfr description
CP0456 LESAR AIR CHIPPER 15/16X1 T013046
  • Highest durability on needle scalers
  • Heavy duty for very intensive use
  • Quick change collar retainer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought