Motion
CP734H
Air Impact Wrench - CP734, Pistol Handle, Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 310 ft-lbs Torque, 8400 rpm Max Speed
Mi Item #02648156
MFR #CP734H
Price$301.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - CP734, Pistol Handle, Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 310 ft-lbs Torque, 8400 rpm Max Speed
Mi Item #02648156
MFR #CP734H

Mfr description
CP734H 1/2 IMPACT WRENCH
  • For general maintenance with ring retainer
  • DYNA-PACT (pin clutch) with oil bath
  • One-handed reverse button with four positive power settings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$301.32/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Inlet Size
    1/4 in
  • Overall Length
    7.5 in
  • Tool Weight
    5.1 lb
  • Torque
    310 ft-lbs

Details

  • Air Consumption
    15.0 cfm
  • Air Pressure
    90 psi
  • Handle Style
    Pistol
  • Handle Type
    Pistol
  • Manufacturer Upc Number
    15451409241
  • Material
    Aluminum
  • Maximum Speed
    8400 rpm
  • Number Of Pieces
    1
  • Product Types
    Impact Wrench
  • Ratcheting
    Ratcheting
  • Reversible
    Reversible
  • Series
    CP734
  • UPC_NO
    015451409241
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)