Motion
6151606010
Straight Grinder - Maximum Speed 12000 rpm
MI ITEM #02648167
MFR #6151606010
List Price$2,225.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Grinder - Maximum Speed 12000 rpm
MI ITEM #02648167
MFR #6151606010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,225.89/each for your price

Overview

Mfr description
CP3119-12ES3 STRAIGHT GRINDER
  • Highest durability in demanding applications, up to 2,000 hours maintenance intervals
  • Streamlined safety lever and 1.2 HP (900 W) governed motor for operator safety
  • Long steel housing with an insulating composite over-housing for operator comfort

Specifications

  • Maximum Speed
    12000 rpm
  • Air Consumption @ Load
    15.0 cfm
  • Grinding Wheel Diameter
    3 in
  • Overall Length
    13.31 in
  • Horsepower
    1.21 hp
  • Inlet size
    0.38 in
  • Manufacturer Upc Number
    15451692995
  • UPC_NO
    015451692995
  • Air Inlet
    3/8 in
  • Spindle Thread Size
    3/8 – 24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text