Motion
P084177
Reciprocating Saw Blades - 18.0000 in OAL
Mi Item #02648293
MFR #P084177
Price$107.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reciprocating Saw Blades - 18.0000 in OAL
Mi Item #02648293
MFR #P084177

Mfr description
P084177 HVY BLADE,FLAT,5-3/8"L,1-3/4"FA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.83/each

Specifications

Dimensions

  • Blade Length
    18.0000 in | 457 mm
  • Blade Width
    1-3/8 in, 34.90 mm
  • Overall Length
    18.0000 in

Details

  • Chisel Type
    Flat
  • Harmonization Code
    8207.90.4500
  • Manufacturer Upc Number
    15451784768
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)