Motion
130A1M
Air Hammer Drill - Pistol Grip Handle, 870 bpm Impact Rate
Mi Item #02648416
MFR #130A1M
Price$2,303.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Hammer Drill - Pistol Grip Handle, 870 bpm Impact Rate
Mi Item #02648416
MFR #130A1M

Mfr description
130A1M AIR RAMMER,SZ 2-1/2"MALLEABLE BU
  • With dual-action sand wipers, a built-in muffler and a side exhaust, this tool is built for heavy use
  • Ideal for compacting small sand molds in a foundry or casting facility
  • Its shorter height and light weight allow this unit to be used on smaller molds that are set up waist high.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,303.94/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT in
  • Overall Length
    21-1/2 in
  • Tool Weight
    11.56 lb

Details

  • Air Consumption
    14 cfm
  • Handle Style
    Pistol Grip
  • Impact Rate
    870 bpm
  • Includes
    2-1/2" Butt
  • Number Of Pieces
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)