Motion
182G
Needle Scaler - Inline, 0.94 in Bore, 4000 bpm, 13 cfm
Mi Item #02648417
MFR #182G
Price$1,529.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Scaler - Inline, 0.94 in Bore, 4000 bpm, 13 cfm
Mi Item #02648417
MFR #182G

Mfr description
182G AIR CHISEL SCALER 4000BPM 1-1/16IN
  • With 4,000 blows-per-minute and a 1" stroke, the 182 is our most powerful and durable chisel scaler
  • The 'swan' neck grip option add an extra level of comfort for both vertical and horizontal operation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,529.83/each

Specifications

Dimensions

  • Bore Diameter
    0.94 in
  • Inlet Size
    1/4 in
  • Overall Length
    12.81 in
  • Tool Weight
    2.41 kg

Details

  • Air Consumption
    13 cfm
  • Handle Style
    Inline
  • Impact Rate
    4000 bpm
  • Number Of Pieces
    1
  • Power Source
    Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)