Motion
22MA2
22 Sery Large Air Hammer Drill - T-Handle, 1.75 hp, 350 rpm, Reversible, No. 2 Morse Taper Shank Type
Mi Item #02648423
MFR #22MA2
Price$13,748.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22 Sery Large Air Hammer Drill - T-Handle, 1.75 hp, 350 rpm, Reversible, No. 2 Morse Taper Shank Type
Mi Item #02648423
MFR #22MA2

Mfr description
22MA2 LARGE AIR DRILL 350 RPM 1.75HP
  • Ingersoll-Rand has several series of large drills to meet your construction and industrial needs
  • The 22 Series works best for general applications up to ⅞ inch (22mm) holes, while the 33, 44, and 551 Series are better suited for opening and closing large valves, or for drilling larger holes between 1 inch (25mm) and 3 inches (76mm)
  • Side Exhaust: All the Ingersoll Rand large drills come with side exhaust to keep exhaust air pointed away from you and away from your work
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,748.63/each

Specifications

Dimensions

  • Inlet Size
    1/2 NPT
  • Minimum Hose Size
    3/4 in
  • Tool Weight
    14.25 lbs

Details

  • Air Consumption
    55 cfm
  • Air Inlet
    1/2 NPT
  • Air Pressure
    90 psi
  • CFM
    55 cfm
  • Duty Rating
    Super Duty
  • Handle Style
    T-Handle
  • Horsepower
    1.75 hp
  • Material
    Aluminum
  • Maximum Speed
    350 rpm
  • Power Rating
    1.75 hp
  • Required Pressure
    90 psi
  • Reversible
    Reversible
  • Shank Type
    No. 2 Morse Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)