Motion
HH1-214F-12

INGERSOLL-RAND
HH1-214F-12

Carbon Steel Hammer Chisel Bit, Bit Size: 1", Chisel Type: Flat, Shank Type: Hex
Mi Item #02648547
MFR #HH1-214F-12
Price$48.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
HH1-214F-12

Carbon Steel Hammer Chisel Bit, Bit Size: 1", Chisel Type: Flat, Shank Type: Hex
Mi Item #02648547
MFR #HH1-214F-12

Mfr description
HH1-214F-12 1IN FLAT CHISEL 12IN L HEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.30/each

Specifications

Details

  • Accessory Type
    Flat Chisel
  • Description
    1' FLAT CHISEL 12' .58 HX SHK for Ingersoll Rand Chipping Hammer
  • Material
    Carbon Steel
  • Product Types
    1' Flat Chisel 12' .58 Hx Shk
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)