Specifications
Dimensions
- Size7 in
Details
- Accessory TypeExtended Needle
- DescriptionNeedle Set for Ingersoll Rand 182L, 172L Needle Scaler
- For Use WithNeedle Scaler
- MaterialSteel
- Product TypesNeedle Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)