Motion
82967

PFERD
82967

End Brush - Steel Bristle, Crimped Type, 3/4 in Brush Dia, 22000 rpm Max
MI ITEM #02648690
MFR #82967
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
82967

End Brush - Steel Bristle, Crimped Type, 3/4 in Brush Dia, 22000 rpm Max
MI ITEM #02648690
MFR #82967

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82967 CRIMPED 3/4 D .006 WIRE MOUNT 1/4

Specifications

  • Type
    End
  • Diameter
    3/4 in
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.006 in
  • Trim Length
    1 in
  • Shank Diameter
    1/4 in
  • Overall Length
    2-5/8 in
  • Mount Type
    Shank
  • Max Rpm
    22000 rpm
  • Brush Type
    End
  • UPC_NO
    697940829671
  • Filament Wire Diameter
    0.0060 in
  • Brush Diameter
    3/4 in
  • Mounting Type
    Shank
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text