Motion
603-1
Screwdriver - Phillips TiP, #2 Tip Size, 1-1/2 in Blade Length, 3-7/16 in
Mi Item #02648743
MFR #603-1
Price$15.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #2 Tip Size, 1-1/2 in Blade Length, 3-7/16 in
Mi Item #02648743
MFR #603-1

Mfr description
603-1 CUSHION GRIP,#2 PHIL RND BLADE,3-
  • Cushion-grip handle allows for greater torque and comfort
  • Patented Tip-Ident® quickly identifies the type of screwdriver and screwdriver tip orientation
  • Premium chrome plated for smooth feel and corrosion resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.28/each

Specifications

Dimensions

  • Blade Length
    1-1/2 in
  • Overall Length
    3-7/16 in
  • Tip Size
    #2

Details

  • Blade Material
    Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Tip Style
    Phillips
  • UPC_NO
    092644850325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)