Motion
75-009
Funnel, 10 oz., Tin, Silver
Mi Item #02648778
MFR #75-009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Funnel, 10 oz., Tin, Silver
Mi Item #02648778
MFR #75-009

Mfr description
75-009 UTILITY,4-1/2"D,10 OZ,TIN
  • Pouring Liquids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    4-1/2 in
  • Height
    5-1/2 in

Details

  • Color
    Silver
  • Material
    Tin
  • Type
    Funnel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)