Motion
75-010
Funnel, 24 oz., Tin, Silver
MI ITEM #02648779
MFR #75-010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Funnel, 24 oz., Tin, Silver
MI ITEM #02648779
MFR #75-010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    5-3/4 in
  • Height
    6-1/2 in

Details

  • Color
    Silver
  • Material
    Tin
  • Type
    Funnel

Overview

Mfr description
75-010 UTILITY,5-3/4"D,24OZ,TIN
  • Pouring Liquids

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought