Motion
75-011
Funnel, Tin, 32 Oz
Mi Item #02648780
MFR #75-011
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Funnel, Tin, 32 Oz
Mi Item #02648780
MFR #75-011

Mfr description
75-011 UTILITY,6-1/2"D,32OZ,TIN
  • Lightweight, general-purpose tin-coated steel funnels
  • Capacity indicates what the funnel will hold when the outlet is blocked
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    6-1/2 in
  • Length
    7-1/2 in

Details

  • Material
    Tin Coated Steel
  • Type
    Funnel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)