1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Plews & Edelmann
50-515
LubriMatic Pistol Grip Oiler, Capacity: 6oz, Body Material: Steel, Spout Type: Rigid, Spout Length: 6"
MI ITEM #
02648787
MFR #
50-515
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubrication Equipment
Oil Funnels, Cans and Hand-Held Oilers
Plews & Edelmann 50-515
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plews & Edelmann
50-515
LubriMatic Pistol Grip Oiler, Capacity: 6oz, Body Material: Steel, Spout Type: Rigid, Spout Length: 6"
MI ITEM #
02648787
MFR #
50-515
Mfr description
50-515 OILER,PISTOL LUBE,6 OZ,STEEL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
0.5
Length
1.9
Spout Length
6 in
Weight
0.30 lbs, 0.3
Width
2.4
Details
Body Material
Steel
Capacity
6 oz
Finish Coating
Epoxy
Spout Type
Rigid
Type
Pistol Grip Oiler
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items