Motion
50-583
LubriMatic Pistol Grip Oiler, Capacity: 1qt, Body Material: Steel, Spout Type: Rigid, Spout Length: 6"
Mi Item #02648788
MFR #50-583
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LubriMatic Pistol Grip Oiler, Capacity: 1qt, Body Material: Steel, Spout Type: Rigid, Spout Length: 6"
Mi Item #02648788
MFR #50-583

Mfr description
50-583 OILER,PISTOL,1 QT CAN,STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    13.4
  • Length
    5.3
  • Spout Length
    6 in
  • Weight
    1.00 lbs, 1
  • Width
    4.8

Details

  • Body Material
    Steel
  • Capacity
    1 qt (US)
  • Finish Coating
    Epoxy
  • Spout Type
    Rigid
  • Type
    Pistol Grip Oiler
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)