Motion
1107-6
Corded Drill or Driver - 7 A Power Rating, 1/2 in Chuck Size, Maximum Speed: 500 rpm, Reversible, 6.8 lb Tool Weight
MI ITEM #02648938
MFR #1107-6
List Price$278.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corded Drill or Driver - 7 A Power Rating, 1/2 in Chuck Size, Maximum Speed: 500 rpm, Reversible, 6.8 lb Tool Weight
MI ITEM #02648938
MFR #1107-6

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$278.76/each for your price

Overview

Mfr description
1107-6 D-HANDLE,HOLE SHOOTER,CHUCK CAP

Specifications

  • Power Rating
    7 A
  • Chuck Size
    1/2 in
  • Maximum Speed
    500 rpm
  • Variable Speed
    Variable Speed
  • Reversible
    Reversible
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Drilling Capacity Wood
    3-5/8 in
  • Drilling Capacity Metal
    1/2 in
  • Chuck Style
    Keyed
  • Handle Style
    D-Handle
  • Amperage
    7 A
  • Voltage
    120 V ac
  • Cord Length
    8 ft
  • Overall Length
    14-3/4 in
  • Tool Weight
    6.8 lb
  • Number Of Pieces
    3
  • Includes
    Side Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text