Motion
48-20-3916

MILWAUKEE TOOL
48-20-3916

Rotary Hammer Drill Bit - 5/8 in, Carbon Steel, 7-1/2 in Drilling Depth
Mi Item #02648949
MFR #48-20-3916
Price$76.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-3916

Rotary Hammer Drill Bit - 5/8 in, Carbon Steel, 7-1/2 in Drilling Depth
Mi Item #02648949
MFR #48-20-3916

Mfr description
48-20-3916 5/8"D,13"L,4CUTTER SDS-MAX S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.05/each

Specifications

Dimensions

  • Drill Bit Size  
    5/8 in
  • Drilling Depth  
    7 in
  • Flute Length
    5 in
  • Overall Length  
    13 in
  • Shank Diameter  
    0.625 in

Details

  • Bit Type
    Percussion
  • Chuck Style
    SDS-Max
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Includes
    (1) SDSMAX 4CT 5/8" X7-1/2" X 13" (48-20-3916)
  • Manufacturer Upc Number
    045242102037
  • Material
    Carbide Tipped
  • Point Type
    Multi-Point (4 Cutters)
  • Rebar Cutter
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Screw Anchor Bit
    No
  • Series
    48-20
  • Shank Type
    SDS Max
  • UPC_NO
    045242102037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)