Motion
48-20-3930

MILWAUKEE TOOL
48-20-3930

Rotary Hammer Drill Bit - 3/4 in, Carbide Tipped, 0.75 in Shank, 7 in Drilling Depth
MI ITEM #02648950
MFR #48-20-3930
Price$57.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-3930

Rotary Hammer Drill Bit - 3/4 in, Carbide Tipped, 0.75 in Shank, 7 in Drilling Depth
MI ITEM #02648950
MFR #48-20-3930

Mfr description
48-20-3930 3/4"D,13"L,4CUTTER SDS-MAX S
  • Features the SDS MAX drive system for fast bit changes and efficient power transfer from the Hammer to the bit
  • Bits over 9/16” feature the highest quality carbide and provide two extra carbide nibs, resulting in four cutting edges
  • Four cutting edges increase the drilling speed by pulverizing more concrete and provide a rounder hole than two cutter bits
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.56/each

Specifications

Dimensions

  • Drill Bit Size  
    3/4 in
  • Drilling Depth  
    7 in
  • Flute Length
    5 in
  • Overall Length  
    13 in
  • Shank Diameter  
    0.75 in

Details

  • Bit Type
    Percussion
  • Chuck Style
    SDS-Max
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Includes
    (1) SDSMAX 4CT 3/4" X 8" X 13" (48-20-3930)
  • Manufacturer Upc Number
    045242102099
  • Material
    Carbide Tipped
  • Point Type
    Multi-Point (4 Cutters)
  • Rebar Cutter
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Screw Anchor Bit
    No
  • Series
    48-20
  • Shank Type
    SDS Max
  • UPC_NO
    045242102099

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)