Motion
48-20-7602

MILWAUKEE TOOL
48-20-7602

Rotary Hammer Drill Bit - 5/8 in, Carbon Steel, 4 Flute, 6 in Drilling Depth
MI ITEM #02648962
MFR #48-20-7602
Price$20.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7602

Rotary Hammer Drill Bit - 5/8 in, Carbon Steel, 4 Flute, 6 in Drilling Depth
MI ITEM #02648962
MFR #48-20-7602

Mfr description
48-20-7602 5/8"D,8"L,PREMIUM SDS BIT SH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.76/each

Specifications

Dimensions

  • Drill Bit Size  
    5/8 in
  • Drilling Depth  
    6 in
  • Flute Length
    6 in
  • Overall Length  
    8 in
  • Shank Diameter  
    0.375 in

Details

  • Bit Type
    Masonry
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Includes
    (1) SDS-Plus Bit
  • Manufacturer Upc Number
    045242112265
  • Material
    Carbide Tipped
  • Number Of Flutes  
    4
  • Point Type
    2-Cutter Head
  • Rebar Cutter
    Rebar Cutter
  • Screw Anchor Bit
    No
  • Series
    44 Magnum™
  • Shank Type
    SDS-Plus
  • UPC_NO
    045242112265

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)