Overview
Mfr description
48-32-3065 MAGNETIC HEX BIT HOLDER,1/4"
- Strong hold magnet for extended use
- 1/4 in. hex shank
- 3 in. length
- Screw shooter accessory
Specifications
- Manufacturer Upc Number045242128600
- Additional DetailsWhere quick insert bit changes are necessary, just pop them in/ pull them out with this snap ring and magnetic retention system. No need to unscrew the cap as with the 48-32-3025 bit holder. Three inches in length. Fits any power or cordless screwdriver.
- Features & Benefits• Strong hold magnet for extended use • 1/4 in. hex shank • 3 in. length • Screw shooter accessory
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data