Motion
48-42-0140

MILWAUKEE TOOL
48-42-0140

Toothed Jig Saw Blade - High Speed Steel, U-Shank, 24 TPI, 2-3/4 in Long
MI ITEM #02648975
MFR #48-42-0140
List Price$12.58/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-42-0140

Toothed Jig Saw Blade - High Speed Steel, U-Shank, 24 TPI, 2-3/4 in Long
MI ITEM #02648975
MFR #48-42-0140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.58/pk for your price

Overview

Mfr description
48-42-0140 JIGSAW,2-3/4"L,24TEETH/IN,HS
  • Heavy duty: built to cut metal under 1/8 in. thick
  • Fast cuts: tooth shape and sharpness permit quick shearing through metal
  • Versatile: features a universal tang
  • For cutting metal under 1/8 in. thick.

Specifications

  • Cutting Material
    High Speed Steel
  • Back Material
    High Speed Steel
  • Blade Type
    Jig Saw T-Shank & U-Shank
  • Material Grade
    Multi-Purpose
  • Shank Type
    U-Shank
  • Cutting Edge Type
    Toothed
  • Pitch Pattern
    Constant
  • Number Of Teeth
    66
  • Progressive Blade Tooth Spacing
    No
  • Tpi
    24
  • Length
    2-3/4 in
  • Blade Length
    2.75 in
  • Width
    9/32 in
  • Thickness
    0.1 in
  • Manufacturer Upc Number
    045242136407
  • UPC_NO
    045242136407
  • Includes
    (5) 2-3/4 In 24 TPI Jig Saw Blades
  • Weight
    0.05 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text