Motion
48-52-5050

MILWAUKEE TOOL
48-52-5050

Cup Brush - 2.7500 in Diam, 12000 rpm
Mi Item #02648982
MFR #48-52-5050
Price$37.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-52-5050

Cup Brush - 2.7500 in Diam, 12000 rpm
Mi Item #02648982
MFR #48-52-5050

Mfr description
48-52-5050 KNOT CUP,2-3/4"D,.020 WIRE,
  • Hyperwire™ Construction for faster material removal and greater life
  • Precision construction reduces vibration
  • Improved design reduces wire fatigue
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.72/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Brush Diameter
    3.0000 in
  • Diameter
    2.7500 in
  • Diameter (Wire)
    0.0200 in;0.0230 in
  • Overall Length
    3.9000 in
  • Threaded Arbor Size
    5/8-11 in
  • Width
    5.85 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Partial Twist
  • Brush Type
    Cup
  • Manufacturer Upc Number
    045242145300
  • Material
    Steel
  • Max Rpm
    12000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • UPC_NO
    045242145300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)