Motion
48-76-4025

MILWAUKEE TOOL
48-76-4025

25 ft. 3-Wire QUIK-LOK™ Cord
MI ITEM #02648990
MFR #48-76-4025
List Price$128.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-76-4025

25 ft. 3-Wire QUIK-LOK™ Cord
MI ITEM #02648990
MFR #48-76-4025

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$128.93/each for your price

Overview

Mfr description
48-76-4025 25'L QUICK LOCK EXTENSION CO
  • 25 ft., three-wire grounded
  • Quik-Lok® feature allows for fast replacement of a damaged cord
  • Premium grade hi-flex wire, 5-15P NEMA type plug
  • Easy cord change in the field

Specifications

  • Accessory Type
    Cord Set
  • For Use With
    0100-20 HD Close-Quarter Drill, 0101-20 HD Close-Quarter Drill, 0200-20 HD Close-Quarter Drill, 0202-20 HD Close-Quarter Drill, 0299-20 HD Close-Quarter Drill
  • Size
    25 ft
  • Additional Details
    This Milwaukee Quik-Lok® cord is a three wire grounded 25 Ft. cord for fast field replacement of a damaged cord. Made of premium grade hi-flex wire the cord is quickly removed and attached to Milwaukee Tool with the Quik-Lok® cord feature. To change a damaged cord simply turn the collar at the top of the cord counter clockwise to loosen the nut and pull down on the cord to remove.
  • Manufacturer Upc Number
    045242161805
  • UPC_NO
    045242161805
  • Features & Benefits
    • 25 ft., three-wire grounded • Quik-Lok® feature allows for fast replacement of a damaged cord • Premium grade hi-flex wire, 5-15P NEMA type plug • Easy cord change in the field

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text